Abbotsford
SIE3RV29011D

SIEMENS CANADA LTD 3RV2901-1D Sirius Auxiliary Contact 1 CO MPCB S00, S0 Size Screw Terminal

Price $22.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RV2901-1D

Description

Auxiliary switch, transverse on the front. Screw-type terminals. Plug-in fixing mounting.

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Auxiliary Contact Type Front, Transverse
Contact Configuration 1 CO Size MPCB S00, S0
Terminal Type Screw For Use With 3RV2 MSP/Circuit Breaker
Standards ISI/ISO Approved, CE Certified, UL Listed, CSA Certified, CCC Application Transverse Auxiliary Switches, Auxiliary Switch, Transverse on the Front
UPC 662643924725

Packages

1 - UNIT - 1