Abbotsford
SIE3RV29011J

SIEMENS CANADA LTD 3RV2901-1J CONT AUX SIDE MNT2NO2NC SCREW FOR 3RV2

Price $56.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RV2901-1J

Description

Lateral auxiliary switch with screw-type terminals. Plug-in fixing mounting.

Specifications

Brand Name Siemens Sub Brand Sirius Act
Item Name Auxiliary Switch Type Lateral
Contact Form 2 NO, 2 NC Terminal Type Screw
Enclosure Type IP20 Mounting Plug-In
For Use With Series S00, S0, S2, S3 Circuit Breaker Standards RoHS Compliant
UPC 662643924763

Packages

1 - UNIT - 1