Abbotsford
SIE3RV29175AA00

SIEMENS 3RV2917-5AA00 CONN CABLESPR SIZE S00

Price $10.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RV2917-5AA00

Description

Cable connector size S00 Spring-type terminal

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Cable Connector Length 2.000 in
Temperature Rating -20 to 80 °C Standards CCC Certified, CE Certified, CSA Certified, UL Listed
UPC 662643925142

Packages

1 - UNIT - 1