Abbotsford
SIE3RV29211M

SIEMENS 3RV29211M Sirius Signaling Switch 1 NO, 1 NC Screw Terminal

Price $47.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RV29211M

Description

Signalling switch for Circuit breakers 3RV2 with screw connection.

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Signaling Switch Voltage Rating 230 V
Amperage Rating 4 A at 230 V Contact Form 1 NO, 1 NC
Terminal Type Screw Temperature Rating 20 - 60 °C Operating, 80 - 50 °C Storage
For Use With 3RV2 Circuit Breaker Standards CCC, CE, CSA Certified, UL Listed
UPC 662643925210

Packages

1 - UNIT - 1