Abbotsford
SIE3RV29212M

SIEMENS CANADA LTD 3RV29212M Sirius Signalling Switch 2 NO, 2 NC Spring Loaded Terminal

Price $47.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RV29212M

Description

Signalling switch with spring loaded connection. Separate tripped signal and short circuit alarm.

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Signalling Switch Voltage Rating 230 V
Amperage Rating 4 A at 230 V Contact Form 2 NO, 2 NC
Terminal Type Spring Loaded Temperature Rating -20 to 60 °C Operating, -50 to 80 °C Storage
For Use With 3RV2 Motor Starter Protectors Standards UL Listed, CE Certified, CSA, CCC Certified
UPC 662643925227

Packages

1 - UNIT - 1