Abbotsford
SIE3RV29255AB

SIEMENS 3RV29255AB Sirius Infeed Supply Terminal for 3RV1915 3 Phase Busbar System

Price $28.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RV29255AB

Description

Signalling switch for Circuit breakers 3RV2 with screw connection.

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Infeed Supply Terminal Amperage Rating 63 A
Voltage Rating 690 V Wire Size 2.5 - 16 mm² Solid/Stranded/Finely Stranded
Connection Screw Temperature Rating -20 to 60 °C
Mounting Screw Mount Dimensions 44.5 mm W x 27.2 mm D x 39 mm H
For Use With 3RV1915 3 Phase Busbar System Standards UL Listed, CSA, CE, CCC Certified, IP20 Rated
UPC 662643925319

Packages

1 - UNIT - 1