Abbotsford
SIE3RV29260C

SIEMENS CANADA LTD 3RV2926-0C DOOR-COUPLING ROTARY OPERATING

Price $230.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RV2926-0C

Description

Door-coupling rotary operating mechanism, ip55, emergency stop, size s0...s3

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Door Coupling Operating Mechanism Type Emergency Stop
Color/Finish Red/Yellow Handle/Operation Rotary
NEMA Rating IP64 Mounting Screw
For Use With S00, S0, S2 and S3 Molded Case Circuit Breakers UPC 754554970349

Packages

1 - UNIT - 1