Abbotsford
SIE3RV29281K

SIEMENS CANADA LTD 3RV29281K BARRIER PHASESCREW FOR 3RV2 S00/S0

Price $15.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RV29281K

Description

Phase barriers Increased air clearances / creepage distances for 3RV2 size S00/S0 with screw terminal

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Type-E Phase Barrier Size S00/S0
Mounting Type Clip-On Dimensions 44.8 mm W x 29.3 mm H
Temperature Rating -20 to 70 °C UPC 662643925395

Packages

1 - UNIT - 1