Abbotsford
SIE3VA92330JA11

SIEMENS CANADA LTD 3VA92330JA11 BREAKER 3VA5 250A 1 WIRE STEEL LUG 3 PCS

Price $134.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3VA92330JA11

Description

BREAKER 3VA Box terminal FOR 3VA52 at 250A CONNECTION OF CU CABLE 3 SINGLE TERMINALS INCLUDED

Specifications

Brand Name Siemens Canada Sub Brand Molded Case Circuit Breakers
Type 3VA CIRCUIT BREAKER ACCESSORY Voltage Rating 600 V
Material Steel Standards UL LISTED
Application WIRE CONNECTOR UPC 804766325960

Packages

1 - UNIT - 1