Abbotsford
SIE3VA97710JJ44

SIEMENS CANADA LTD 3VA9771-0JJ44 BRKR 3VAX8 1600A 1P LUG 4W

Price $2,332.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3VA9771-0JJ44

Description

SIEMENS Low Voltage 3VA Circuit Breaker Accessory. 1-Piece Aluminum Body, 4-Conductor LUG Terminal - Wire Size 600 kcmil to 750 kcmil. For (1600A 3VA58/3VA68) Frame UL Circuit Breakers.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Circular Conductor Terminal Type 3-Pole
Conductor Size 600 - 750 kcmil Stranded Cu/Al Material Aluminum
Temperature Rating 75 °C For Use With 3VA58, 3VA68 Circuit Breaker
Standards CE Certified, EAC Approved, RCM Approved, UKCA UPC 195125334304

Packages

1 - UNIT - 1