Abbotsford
SIECCE125

SIEMENS CANADA LTD CCE125 BREAKER ED 125A COMPRESSLUG KIT

Price $91.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:CCE125

Description

Lug kit. Contains ED2, ED4, ED6, HED4, HHED6, CED6 lug. No.2/0 AWG copper or aluminium.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Compression Lug Kit Type COMPRESSION LUG
Size 4 in L x 4 in W x 2 in H For Use With 15 to 125 A, No 2/0 AWG Copper or Aluminum
Includes ED2, ED4, ED6, HED4, HHED6, CED6 Lug Application FOR USE WITH ED FRAME
UPC 783643208087

Packages

1 - UNIT - 1