Abbotsford
SIEA02FD64

SIEMENS CANADA LTD A02FD64 2 AUXILIARY SWITCH FOR FD FRAMES

Price $3,193.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:A02FD64

Description

SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER INTERNAL ACCESSORY. TWOFORM C 480 VAC AUXILIARY SWITCH (1NO / 1NC). SUITS FD FRAME BREAKERS.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Auxiliary Switch Voltage Rating 480 VAC
Type N/A Frequency Rating 50/60 Hz
Contact Form 1 NC, 1 NO Dimensions 4 in L x 5 in W x 5 in H
Temperature Rating 40 °C For Use With FD Frame Molded Case Circuit Breakers
Standards CSA Certified, UL Listed Application Accessory
UPC 783643219007

Packages

1 - UNIT - 1