Abbotsford
SIEECPLD1

SIEMENS CANADA LTD ECPLD1 PADLOCK DEVICE FOR 1P

Price $14.60 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:ECPLD1

Description

Next Gen P1/Original P1/P2/P3/S5/SPP6, Padlocking Device, 1P, Type BL/BLF/BE/BAF

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Padlocking Device Type Thermal Magnetic
Dimensions 5.1 in L x 12.9 in W x 3.7 in H For Use With P1/P2/P3/S5/SPP6 Panelboards, Type BL/BLF/BE/BAF Frames
Standards UL 489 Application For Electrical Distribution and Control
UPC 783643454828

Packages

1 - UNIT - 1