Abbotsford
SIEFHOF036

SIEMENS CANADA LTD FHOF036 Sentron Breaker Complete Kit Max-Flex

Price $2,931.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:FHOF036

Description

LEVER HANDLE; HANDLE INCLUDED; FD FRAME BREAKER; MOLDED CASE SWITCH; NEMA 1/3R/12; MAX-FLEX[R] BRAND

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Breaker Complete Kit Type Max-Flex
Enclosure Standard NEMA 1, 3, 3R, 12 For Use With Sentron Series FD Type Molded Case Circuit Breakers
Includes Solid Black Operating Handle, Breaker Operator and 36 in Cable Standards UL 489, HACR Rated
Application For use with FD breakers, Type 1, 3, 3R, 12 UPC 783643318823

Packages

1 - UNIT - 1