Abbotsford
SIEMBKQR1A

SIEMENS CANADA LTD US2:MBKQR1A Main/Subfeed Breaker Kit 1 PH, 240 V, 225 A,

Price $372.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:US2:MBKQR1A

Description

Next Gen P1, Breaker Mounting Kit (Main/Sub Feed), 225A, 1PH, Type QR2/QRH2/HQR2/HQR2H

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Main/Subfeed Breaker Kit Voltage Rating 240 V
Amperage Rating 225 A Phase 1
Dimensions 14 in L x 8-1/2 in W x 4-1/2 in H Mounting Horizontal
Frequency Rating 60 Hz Frame QR2, QRH2, HQR2, HQR2H
Connection AC For Use With QR2, QRH2, HQR2, HQR2H Circuit Breakers
Includes Mounting Hardware Standards UL Listed
UPC 804766162107

Packages

1 - UNIT - 1