Abbotsford
SIEND63T900

SIEMENS CANADA LTD ND63T900 Sentron

Price $7,317.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:ND63T900

Description

Type-HND6 trip unit for molded case circuit breakers.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Trip Unit Number of Poles 3
Current Rating 900 A Type Interchangable
Frame ND Dimensions 7.2 in L x 7.9 in W x 9.6 in H
For Use With ND6 Series 600 V Circuit Breaker Standards UL Listed
Application 40C Trip Unit Only UPC 783643215672

Packages

1 - UNIT - 1