Abbotsford
SIERHONVD

SIEMENS CANADA LTD RHONVD BREAKER JD/LD VAR DPTHROT HDL

Price $2,501.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:RHONVD

Description

SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER EXTERNAL ACCESSORY. COMPLETE ROTARY DOOR MOUNTED OPERATING HANDLE WITH VARIABLE DEPTH. SUITS MN / ND / PD / RD FRAME BREAKERS. MOUNTS ON NEMA TYPE 1 / 3 / 3R / 4 / 4X ENCLOSURES.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Handle Operator Type Vari Depth
Handle/Operation Rotary Handle Mounting Position Door
Dimensions 24 in L x 9 in W x 6 in H For Use With MN, ND, PD, RD, JD and LD Frame Molded Case Circuit Breakers
Standards N/A Application For Use with JD-LD Frame
UPC 783643014831

Packages

1 - UNIT - 1