Abbotsford
SIES01FD60

SIEMENS CANADA LTD S01FD60 SHUNT FOR FD FRAMES

Price $1,837.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:S01FD60

Description

Molded shunt trip module with control voltage from 24 to 480 vac or 12 to 250 vdc to be add to ED125A frame breaker family.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Shunt Trip Module Current Rating 60 A
Type 1-Phase Frame FD
Dimensions 4 in L x 4 in W x 2 in H For Use With Type FD 250 A Circuit Breaker
Standards UL Listed Application Accessory
UPC 783643212664

Packages

1 - UNIT - 1