Abbotsford
SIES01MN6

SIEMENS CANADA LTD S01MN6 BREAKER MD/ND/PD/RD120VAC ST

Price $3,553.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:S01MN6

Description

Molded case circuit breaker.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Molded Case Circuit Breaker Type N/A
Interrupt Rating N/A Voltage Rating 120 V
Trip Range N/A Actuator 1 Shunt Trip
Auxiliary Contacts N/A Frame MD, ND, PD, RD
Trip Type N/A Dimensions 3.8 in L x 7.3 in W x 5.7 in H
Standards UL Listed Application Accessory
UPC 783643215986

Packages

1 - UNIT - 1