Abbotsford
ABBS282UCK6FS

ABB ELECTRIFICATION CANADA INC S282UC-K6FS MCB UC FS (RAIL) 2P K 6A VAC/VDC RT

Price $358.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:S282UC-K6FS

Description

Miniature Circuit Breaker, Supplemental Protector, Rated Current 6 Amps, 2 Pole, Interrupt Rating 6 kA (IEC, CSA 22.2 No. 235) and 10 kA UL 1077, Thermal Magnetic Trip Curve K, Electromechanic and/or Thermal Tripping Mechanism for Short Circuit Protection, Voltage up to 250/500 VDC, DIN Rail Mounted (FS Series), Finger Safe and Multi-Function Terminals

Specifications

Brand Name ABB Type High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection
Number of Poles 2 Pole Interrupt Rating 6 kA
Amperage Rating 6 A Voltage Rating 250/500 VDC
Frequency Rating 50/60 Hz Auxiliary Contacts Yes
Trip Type K Standards UL 1077, CSA 22.2 No. 235
Application Designed for Allowing Higher In-Rush Current During System Start Up; Example: Motors, Transformers UPC 804325565134

Packages

1 - UNIT - 1