Abbotsford
ABBS201UDCK20

ABB ELECTRIFICATION CANADA INC S201UDC-K20 S200UDC MCB 1P K 20A 60VDC BCPD

Price $76.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:S201UDC-K20

Description

Miniature Circuit Breaker, Supplementary Protector, Rated Current 20 Amps, 1 Pole, Interrupt Rating 14 kA, Trip Curve K, Electromechanic Tripping Mechanism for Short Circuit Protection, Voltage up to 60/125 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5

Specifications

Brand Name ABB Type High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection
Number of Poles 1 Interrupt Rating 14 kA
Amperage Rating 20 A Voltage Rating 60/125 VDC
Frequency Rating 50/60 Hz Auxiliary Contacts Yes
Trip Type K-Curve Standards UL 489, VDE 0660, IEC 60947-2, UL E212323
Application For Allowing Higher In-Rush Current During System Start Up UPC 804325569767

Packages

1 - UNIT - 1