Abbotsford
ABBS202MUCK16

ABB ELECTRIFICATION CANADA INC S202MUC-K1.6 MCB S200MUC 2P K 16A AC/DC

Price $194.34 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:S202MUC-K1.6

Description

Miniature Circuit Breaker, Supplementary Protector, Rated Current 1.6 Amps, 2 Pole, Interrupt Rating 10 kA, Thermal Magnetic Trip Curve K, Voltage up to 277/Y480 VAC, 250/500 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 1077, CSA 22.2 No. 235

Specifications

Brand Name ABB Type High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 1.6 A Voltage Rating 277/480 VAC, 250/500 VDC
Auxiliary Contacts Yes Trip Type K-Curve
Standards UL 1077, CSA 22.2 No. 235 Application Supplementary Protectors
UPC 888614274167

Packages

1 - UNIT - 1