Abbotsford
DLRCHOMT1515230

DEALER SOURCE INC. CHOMT1515230 Circuit Breaker Miniature, Quad Tandem 15/30 A, 1 or 2 P, Screw Clamp

Price $76.15 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DEALER SOURCE INC.
Manufacturer #:CHOMT1515230

Description

CHOMT Quad Tandem Circuit Breakers, 2-pole Tandem Quad - 2" wide, 2 spaces required, represents two 1-pole outer poles and one 2-pole inner circuit breaker with common trip.

Specifications

Brand Name Schneider Electric Item Name Circuit Breaker
Type Miniature, Quad Tandem Series CHOMT
Number of Poles 1 or 2 Amperage Rating 15/30 A
Voltage Rating 120/240 VAC Terminal Connection Screw Clamp
Mounting Type Plug-in Conductor Size 14-8 AWG (Aluminum/Copper)
Temperature Rating 104 °F Dimensions 3 in L x 2 in W x 3.13 in H
For Use With HomeLine Load Centers Standards CSA Certified

Packages

1 - UNIT - 1