Abbotsford
DLRCHOMT1515240

DEALER SOURCE INC. CHOMT1515240 Circuit Breaker Miniature, Quad Tandem 15/40 A, 1 or 2 P, Screw Clamp

Price $76.15 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DEALER SOURCE INC.
Manufacturer #:CHOMT1515240

Description

Homelineā„¢ Miniature circuit-breaker with screw clamp terminals electrical connection. Suitable for use in HACR rated application.

Specifications

Brand Name Schneider Electric Item Name Circuit Breaker
Type Miniature, Quad Tandem Series CHOMT
Number of Poles 1 or 2 Amperage Rating 15/40 A
Voltage Rating 120/240 VAC Terminal Connection Screw Clamp
Mounting Type Plug-in Conductor Size 12-6 AWG (Aluminum/Copper)
Temperature Rating 104 °F Dimensions 3 in L x 2 in W x 3.13 in H
For Use With HomeLine Load Centers Standards CSA Certified

Packages

1 - UNIT - 1