Abbotsford
DLRCHOMT2020

DEALER SOURCE INC. CHOMT2020 Miniature Circuit Breaker Tandem 20 A, 1 P, Screw Clamp

Price $37.62 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DEALER SOURCE INC.
Manufacturer #:CHOMT2020

Description

Homeline™ Miniature circuit-breaker with plug-on mounting mode and screw clamp terminals electrical connection. Homeline™ tandem circuit breaker provide the high level of protection. When it comes to electrical protection, fast response is critical and Homeline™ circuit breaker can trip faster than the blink of an eye. Typical applications for a single pole 15 A breaker include lighting and receptacle circuits in a home. Provides overload and short circuit protection (120 VAC).

Specifications

Brand Name Square D Item Name Miniature Circuit Breaker
Type Tandem Number of Poles 1
Interrupt Rating 10 kA Amperage Rating 20 A
Voltage Rating 120/240 VAC Terminal Connection Screw Clamp
Mounting Type Plug-On Phase 1
Conductor Size 14-8 AWG Aluminum/Copper Trip Type Thermal Magnetic, Long Time and Instantaneous
Temperature Rating 40 °C Dimensions 2-1/2 in L x 1 in W x 3-1/8 in H
For Use With HomeLine Load Centers Standards CSA Certified, HACR Rated, RoHS Compliant

Packages

1 - UNIT - 1