Description
Circuit breaker FEDERAL PIONEER clip-on 2 poles 50A 240V 10KA.
Specifications
| Brand Name | Federal Pioneer | Sub Brand | Stab-Lok |
| Item Name | Miniature Circuit Breaker | Type | Type NA, Standard |
| Number of Poles | 2 | Interrupt Rating | 10 kA |
| Amperage Rating | 50 A | Voltage Rating | 120/240 VAC |
| Terminal Connection | Screw Lug | Mounting Type | Plug-in |
| Phase | 1 | Conductor Size | 14-2 AWG Copper and Aluminum |
| Trip Type | Thermal Magnetic | Standards | CSA Certified |
Packages
| 1 - UNIT - 1 | 5 - UNIT - 5 |