Abbotsford
SIE3RV20234DA10

SIEMENS CANADA LTD 3RV20234DA10 Circuit breaker, S0, motor protection, Class 10, A-release 20-25 A, short-cir...

Price $265.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RV20234DA10

Description

Circuit breaker size S0 for motor protection, CLASS 10 A-release 20...25 A N-release 325 A screw terminal Switching capacity 30 kA at 600 V according to UL/CSA Circuit breaker SIRIUS 3RV2 For motor protection for the reliable shutdown in the event of a short-circuit and for protecting the loads and system against overload, and for safe isolation of the system from the network. Thanks to their low heat loss, the compact and climate-resistant circuit breakers are optimized for use in load feeders, and also for IE3/IE4 motors, of course, and equally for the switching of direct current. Worldwide approvals (e.g. IEC and UL/CSA) and applications in hazardous areas (ATEX or IEC Ex) are a matter of course. Device versions are available for motor protection (also with overload relay function), plant protection, short-circuit protection of starter combinations, transformer protection, as main and EMERGENCY OFF switches and for use in IT networks. They are available with screw or spring-type terminals for fast, maintenance-free and vibration-proof connection, and optionally with integral auxiliary switch. The comprehensive range of accessories, such as auxiliary switches, auxiliary releases, signaling switches etc. is standardized for all sizes. The use of different energy infeed options, such as the associated SIRIUS 3RV29 infeed system, considerably reduces the main circuit wiring. The 3RV2 circuit breakers replace the well-proven 3RV1 series. Simple, efficient and always up to date - SIRIUS modular system.

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Circuit Breaker Type Size S0
Number of Poles 3 Interrupt Rating 4 kA at 690 VAC
Amperage Rating 18 - 25 A Voltage Rating 690 V
Terminal Connection Screw Mounting Type 35 mm DIN Rail/Screw/Snap-On
Frequency Rating 50/60 Hz Trip Type Thermal Magnetic
Temperature Rating -20 to 60 °C Dimensions 45 mm W x 96.9 mm D x 97 mm H
Degree of Protection IP20 Environmental Conditions 80 - 50 °C Storage Temperature
Standards EAC Approved, CCC, CE, CSA, VDE Certified, UL Listed UPC 040892960914

Packages

1 - UNIT - 1