Abbotsford
SIE5SJ41207HG41

SIEMENS CANADA LTD 5SJ4120-7HG41 BREAKER MINI CCT C 20A1P 240V 14kA D70mm UL489

Price $117.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:5SJ4120-7HG41

Description

Miniature circuit breakers are designed to comply with UL 489 and CSA 22.2 No.5-02 standards. Identical screw terminals on both line and load sides terminal. IP20 degree of protection with connected conductors.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Miniature Circuit Breaker Type HSJ
Number of Poles 1 Interrupt Rating 14 kA
Amperage Rating 20 A Voltage Rating 240 V
Terminal Connection Screw Mounting Type 35 mm DIN Rail
Frequency Rating 50 Hz Trip Type Class C
Standards CSA 22.2 NO. 5-02, HACR, IEC/EN 60 898, IEC/EN 60 947-2, UL 489 Application Branch Circuit Protectors
UPC 662643167856

Packages

1 - UNIT - 1