Abbotsford
SIE5SY61117

SIEMENS 5SY61117 MINI CCT BREAKER 230/400V 6kA 1P

Price $107.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:5SY61117

Description

Miniature circuit breaker 230/400 V 6kA, 1-pole, C, 5 A

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Miniature Circuit Breaker Type Miniature Circuit Breaker
Number of Poles 1 Interrupt Rating 5 kA
Amperage Rating 5 A Voltage Rating 480 V
Terminal Connection Line and Load Side Wire Screw Mounting Type 35 mm DIN Rail
Frequency Rating 50 Hz Trip Type C-Curve, Thermal Magnetic
Standards CSA 22.2 NO. 235, CE, EN 60 898, IEC/EN 60 947-2, UL 1077 Application For Supplementary Protection
UPC 887621572587

Packages

1 - UNIT - 1