Abbotsford
SIE5SY61166

SIEMENS 5SY61166 5SY6 MCB, 1P,480/277V,16A,5kA,CHAR B

Price $100.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:5SY61166

Description

Type 5SY6 Miniature Circuit Breaker, 1 Pole, 480/277V, 16A, 5kA, standard frame, Magnetic trip point 3 to 5 In

Specifications

Brand Name Siemens Sub Brand Sentron
Type Miniature Push Button Box Number of Poles 1
Interrupt Rating 5kA Voltage Rating 480 V
Frequency Rating 50 Hz Standards UL 1077, CSA 22.2 NO. 235, CE, EN 60 898, IEC/EN 60 947-2
Application For Supplementary Protection UPC 754554952512

Packages

1 - UNIT - 1