Abbotsford
SIE5SY63207

SIEMENS 5SY63207 MINI CCT BREAKER 400V6kA 3P

Price $353.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:5SY63207

Description

Type 5SY6 Miniature Circuit Breaker, 3 Poles, 480/277V, 20A, 5kA, standard frame, Magnetic trip point 5 to 10 In

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Miniature Circuit Breaker Type Miniature Push Button Box
Number of Poles 3 Interrupt Rating 5 kA
Amperage Rating 20 A Voltage Rating 480 V
Terminal Connection Line and Load Side Wire Screw Mounting Type 35 mm DIN Rail
Frequency Rating 50 Hz Trip Type C-Curve, Thermal Magnetic
Standards CSA 22.2 NO. 235, CE, EN 60 898, IEC/EN 60 947-2, UL 1077 Application For Supplementary Protection
UPC 754554965963

Packages

1 - UNIT - 1