Abbotsford
SIE5SY65037

SIEMENS 5SY65037 MINI CCT BREAKER 230 6kA1+N-POLE

Price $182.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:5SY65037

Description

Type 5SY6 Miniature Circuit Breaker, 1-Pole + Neutral, 480/277V, 3A, 5kA, standard frame, Magnetic trip point 5 to 10 In

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Miniature Circuit Breaker Type Miniature Push Button Box
Number of Poles 1 Interrupt Rating 5 kA
Amperage Rating 3 A Voltage Rating 480 V
Terminal Connection Line and Load Side Wire Screw Mounting Type 35 mm DIN Rail
Frequency Rating 50 Hz Trip Type C-Curve, Thermal Magnetic
Standards CSA C22.2 No. 235, IEC/EN 60898-1, IEC/EN 60947-2, UL 1077 Application For Supplementary Protection
UPC 040892621426

Packages

1 - UNIT - 1