Abbotsford
CEEQBH250

DEALER SOURCE INC. QBH250 Molded Case Circuit Breaker Classic 50 A, 2 P, Bolt-On

Price $203.35 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DEALER SOURCE INC.
Manufacturer #:QBH250

Description

Circuit breaker CUTLER-HAMMER bolt-on 2 poles 50A 240V 10KA.

Specifications

Brand Name Cutler Hammer Item Name Molded Case Circuit Breaker
Type Classic Series QBH
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 50 A Voltage Rating 120/240 VAC
Terminal Connection Bolt-On Conductor Size 10-2 AWG Copper, 10-1 AWG Aluminum
Trip Type Thermal Magnetic Dimensions 3-1/2 in L x 4-1/2 in W x 3-1/2 in H
For Use With Classic CEB, Sylvania or Commander Electric Design Bolt-On Load Centers, Lighting and Distribution Panelboards, and Meter Centres Standards UL Listed, CSA Certified

Packages

1 - UNIT - 1