ABB ELECTRIFICATION CANADA INC XB5NUC60BBNN00D5XX ENCL CCT BKR 600A 240V3P W/ISO NEUTRAL 65kA
Description
Specifications
| Brand Name | ABB | Item Name | Molded Case Circuit Breaker with ISO Neutral |
| Type | Enclosed | Interrupt Rating | 50 kA |
| Amperage Rating | 600 A | Voltage Rating | 208 V |
| Phase | 3 |
Packages
| 1 - UNIT - 1 |