ABB ELECTRIFICATION CANADA INC XT5NU340AEFF000XXX XT5N 400 EKIP DIP LS/I 400 3P FF UL
Description
C.BREAKER TMAX XT5N 400 UL/CSA FIXED THREE-POLE WITH FRONT TERMINALS AND SOLID-STATE RELEASE IN AC EKIP DIP LS/I R 400
Specifications
| Brand Name | ABB | Item Name | Molded Case Circuit Breaker |
| Number of Poles | 3 | Interrupt Rating | 65 kA |
| Amperage Rating | 400 A | Voltage Rating | 690 VAC |
| Terminal Connection | Front | Mounting Type | Panel |
| Frame | Frame 3 | Trip Type | Thermal Magnetic |
| Dimensions | 5.51 in W x 4.07 in D x 8.07 in H | Degree of Protection | IP20 |
| Standards | IEC60947-2 | UPC | 056221021805 |
Packages
| 1 - UNIT - 1 |