Abbotsford
GEDTED134125WL

ABB ELECTRIFICATION CANADA INC TED134125WL BREAKER 3P 125A 480VW/ LUGS

Price $2,849.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TED134125WL

Description

E150 Thermal magnetic moulded case circuit breaker. 125 A, 3-pole. 480 VAC system voltage. Non-interchangeable trip style. LI trip function. Standard continuous current rated. Suitable for reverse feed. TC041 and TCAL15 copper/aluminium line and load lugs. Fixed instantaneous and long time. HACR special marking.

Specifications

Brand Name GE Item Name Molded Case Circuit Breaker
Series TED Number of Poles 3
Interrupt Rating 18 kA at 480 V Amperage Rating 125 A
Voltage Rating 480 V Terminal Connection Feed-Through
Phase 3 Frame E150
Trip Type Instantaneous/Long Time/Thermal Magnetic Includes Mid-Tier Lugs
UPC 783164204131

Packages

1 - UNIT - 1