Description
Specifications
| Brand Name | GE Current | Item Name | Molded Case Circuit Breaker |
| Type | Type THQL | Number of Poles | 1 |
| Interrupt Rating | 10 kA | Amperage Rating | 30 A |
| Terminal Connection | Box Lug | Mounting Type | Plug-In |
| Phase | 1 | Conductor Size | 12-8 AWG |
| Frame | Q-Line | Trip Type | Non-Interchangeable |
| Temperature Rating | 65 - 75 °C | Dimensions | 2-3/8 in L x 1 in W x 3-9/32 in H |
| Standards | GSA Compliant, UL E11592 | Application | For Commercial, Residential |
| UPC | 783164012873 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 |