Abbotsford
GEDTQ2115

ABB ELECTRIFICATION CANADA INC TQ2115 BREAKER 2P 15A FOR SQ D

Price $134.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TQ2115

Description

Residential plug-in load center TQ circuit breaker. 2-poles, 15 A current. 60°C conductor rating. Box type terminals. 10 kAIC RMS symmetrical. Quick-Make, Quick-Break. Multi-pole breakers incorporate internal common trip. 3/4 inch circuit breakers for use in Square-D QO load centers.

Specifications

Brand Name GE Item Name Molded Case Circuit Breaker
Series TQ Number of Poles 2
Interrupt Rating 10 kA at 240 V Amperage Rating 15 A
Voltage Rating 240 V Terminal Connection Plug-In
Phase 1 Trip Type Instantaneous/Long Time/Thermal Magnetic
Temperature Rating 60 °C For Use With Square-D QO Load Centers
UPC 783164083880

Packages

1 - UNIT - 1