Abbotsford
GSSSCND6B120LSIG

SIEMENS CANADA LTD SCND6B120LSIG ND MCCB,BSC ETU,3P,65kA@600V,1200A,LSIG

Price $26,496.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:SCND6B120LSIG

Description

Type ND Molded Case Circuit Breaker, Sensitrip IV Basic Trip Unit, 3 Poles, 65kA @ 600V, 1200A, Highest IC Rating and Current Limiting, LSIG

Specifications

Brand Name Siemens Canada Sub Brand Molded Case Circuit Breakers
Type Basic Electronic Trip Unit Number of Poles 3 Pole
Interrupt Rating 100/65 kA @ 480/600 V Amperage Rating 1200
Voltage Rating 600 V Frequency Rating 50/60 Hz
Trip Type Electronic Trip Application Circuit Protection
UPC 804766396878

Packages

1 - UNIT - 1