Abbotsford
GSSSHMD6B800LI

SIEMENS CANADA LTD SHMD6B800LI MD MCCB,BSC ETU,3P,50kA@600V,800A,LI

Price $5,921.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:SHMD6B800LI

Description

Type MD Molded Case Circuit Breaker, Sensitrip IV Basic Trip Unit, 3 Poles, 50kA @ 600V, 800A, High IC Rating, LI

Specifications

Brand Name Siemens Sub Brand Molded Case Circuit Breakers
Type Basic Package, Vive Enabled Number of Poles 3
Interrupt Rating 65/50 kA @ 480/600 V Amperage Rating 800
Voltage Rating 600 V Frequency Rating 50/60 Hz
Trip Type Electronic LS, Digitrip 310 RMS Application For Circuit Protection
UPC 804766395130

Packages

1 - UNIT - 1