Abbotsford
SIE3RV20110FA20

SIEMENS CANADA LTD 3RV20110FA20 MAN STARTER 0.35-0.5AN-6.5A SPR FOR S00

Price $146.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RV20110FA20

Description

Circuit breaker size S00 for motor protection, CLASS 10 A-release 0.35...0.5 A N-release 6.5 A Spring-type terminal Standard switching capacity

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Circuit Breaker Voltage Rating 690 VAC
Amperage Rating 0.35 - 0.5 A Phase 3
Frame Size S00 Trip Class Class 10
Dimensions 45 mm W x 97 mm D x 106 mm H Frequency Rating 50/60 Hz
Power Rating 18.5 kW at 400 VAC Number of Poles 3
Terminal Connection Spring Loaded Conductor Size 20-12 AWG
Operating Cycles 100000 Mechanical Mounting Screw, Snap-On
Degree of Protection IP20 Temperature Rating -20 to 60 °C
Environmental Conditions 10 - 95% Humidity Standards CCC Certified, UL Listed, KC Certified, EAC, CE Marked
Application For Motor Protection UPC 662643921557

Packages

1 - UNIT - 1