Abbotsford
SIE3RV20314EA10

SIEMENS CANADA LTD 3RV2031-4EA10 Circuit Breaker MSP S2 22 - 32 A, 3 P, Screw

Price $467.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RV2031-4EA10

Description

SIRIUS Class-10 circuit breaker with screw terminals electrical connection. Screw and snap-on mounting onto 35 mm standard mounting rail. Magnetic short-circuit trip. IP20 degree of protection. Operating temperature of -20 to 60°C.

Specifications

Brand Name Siemens Sub Brand Motor Starter Protectors
Item Name Circuit Breaker Type MSP S2
Number of Poles 3 Interrupt Rating 65 kA
Amperage Rating 22 - 32 A Terminal Connection Screw
Frequency Rating 50/60 Hz Dimensions 55 mm W x 149.4 mm D
Degree of Protection IP20 UPC 887621919924

Packages

1 - UNIT - 1