Abbotsford
SIE3VA51605EC310AA0

SIEMENS CANADA LTD 3VA51605EC310AA0 3VA51,3P,60A,18kA@600/347V,TM230,FTAM

Price $1,102.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3VA51605EC310AA0

Description

3VA5 Molded Case Circuit Breaker, FS 125A, 3 Poles, 60A, 18kA @ 600/347V, TM230, FTAM

Specifications

Brand Name Siemens Sub Brand Molded Case Circuit Breakers
Type 3VA5 Number of Poles 3
Interrupt Rating WITH 35kA INTERRUPTION RATING Voltage Rating 480 V
Frame 125A Trip Type TM230 FIXED THERMAL ADJUSTABLE MAGNETIC
Standards UL UPC 804766300752

Packages

1 - UNIT - 1