Abbotsford
SIE3VA51255ED310AA0

SIEMENS CANADA LTD 3VA51255ED310AA0 3VA51,3P,25A,18kA@600/347V,TM210,FTFM

Price $1,145.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3VA51255ED310AA0

Description

3VA5 Molded Case Circuit Breaker, FS 125A, 3 Poles, 25A, 18kA @ 600/347V, TM210, FTFM

Specifications

Brand Name Siemens Sub Brand Molded Case Circuit Breakers
Type 3VA5 Number of Poles 3
Interrupt Rating WITH 35kA INTERRUPTION RATING Voltage Rating 480 V
Frame 125A Trip Type TM210 FIXED THERMAL FIXED MAGNETIC
Standards UL UPC 804766300387

Packages

1 - UNIT - 1