Abbotsford
SIE3VA52206ED310AA0

SIEMENS 3VA52206ED310AA0 3VA5,FS250A,3P,200A,25kA@600V,TM210,FTFM

Price $7,472.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA52206ED310AA0

Description

3VA5 Molded Case Circuit Breaker, FS 250A, 3 Poles, 200A, 25kA @ 600V, TM210, FTFM

Specifications

Brand Name Siemens Sub Brand Molded Case Circuit Breakers
Type 3VA5 Number of Poles 3
Interrupt Rating WITH 65kA INTERRUPTION RATING Voltage Rating 480 V
Frame 250A Trip Type TM210 FIXED THERMAL FIXED MAGNETIC
Standards UL UPC 804766308307

Packages

1 - UNIT - 1