Abbotsford
SIE3VA52255EC310AA0

SIEMENS CANADA LTD 3VA52255EC310AA0 3VA5,FS250A,3P,250A,18kA@600V,TM230,FTAM

Price $4,234.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3VA52255EC310AA0

Description

3VA5 Molded Case Circuit Breaker, FS 250A, 3 Poles, 250A, 18kA @ 600V, TM230, FTAM

Specifications

Brand Name Siemens Sub Brand Molded Case Circuit Breakers
Type 3VA5 Number of Poles 3
Interrupt Rating WITH 35kA INTERRUPTION RATING Voltage Rating 480 V
Frame 250A Trip Type TM230 FIXED THERMAL ADJUSTABLE MAGNETIC
Standards UL UPC 804766308208

Packages

1 - UNIT - 1