Abbotsford
SIE3VA61406HM310AA0

SIEMENS 3VA61406HM310AA0 3VA6,FS150A,3P,40A,22kA@600V,ETU330,LIG

Price $5,288.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA61406HM310AA0

Description

3VA6 Molded Case Circuit Breaker, FS 150A, 3 Poles, 40A, 22kA @ 600V, ETU330, LIG

Specifications

Brand Name Siemens Sub Brand Molded Case Circuit Breakers
Type 3VA6 Number of Poles 3
Interrupt Rating WITH 65kA INTERRUPTION RATING Voltage Rating 480 V
Frame 150A Trip Type ETU330 LIG ADJUSTMENT KNOB
Standards UL UPC 804766305313

Packages

1 - UNIT - 1