Abbotsford
SIE3VA61105HN360AA0

SIEMENS CANADA LTD 3VA61105HN360AA0 BRKR 3VA61 3P 100A 35KA ETU3-LSI AL

Price $3,662.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3VA61105HN360AA0

Description

circuit breaker 3VA6 UL Frame 150 breaking capacity class M 35 kA @ 480 V 3-pole, line protection ETU350, LSI, In=100 A overload protection Ir=40 A ...100 A short-circuit protection Isd=1.5... 10 X Ir, Ii=12 x In cable connection on two sides

Specifications

Brand Name Siemens Canada Sub Brand Molded Case Circuit Breakers
Number of Poles 3 UPC 804766718113

Packages

1 - UNIT - 1