Abbotsford
SIE3VA61108HN310AA0

SIEMENS 3VA61108HN310AA0 3VA6,FS150A,3P,100A,50kA@600V,ETU350,LSI

Price $7,423.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3VA61108HN310AA0

Description

3VA6 Molded Case Circuit Breaker, FS 150A, 3 Poles, 100A, 50kA @ 600V, ETU350, LSI

Specifications

Brand Name Siemens Canada Sub Brand Molded Case Circuit Breakers
Type 3VA6 Number of Poles 3
Interrupt Rating WITH 150kA INTERRUPTION RATING Voltage Rating 480 V
Frame 150A Trip Type ETU350 LSI ADJUSTMENT KNOB
Standards UL UPC 804766305993

Packages

1 - UNIT - 1