Abbotsford
SIE3VA62105HL310AA0

SIEMENS CANADA LTD 3VA62105HL310AA0 3VA6,FS250A,3P,100A,18kA@600V,ETU320,LI

Price $5,160.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3VA62105HL310AA0

Description

3VA6 Molded Case Circuit Breaker, FS 250A, 3 Poles, 100A, 18kA @ 600V, ETU320, LI

Specifications

Brand Name Siemens Sub Brand Molded Case Circuit Breakers
Type 3VA6 Number of Poles 3
Interrupt Rating WITH 35kA INTERRUPTION RATING Voltage Rating 480 V
Frame 250A Trip Type ETU320 LI ADJUSTMENT KNOB
Standards UL UPC 804766311666

Packages

1 - UNIT - 1